Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Chrome, Wall
Mfr # 1019-CH
Zoro # G7218506
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Surface Mount and Pre-Plumbed, Rub Tips Clean With Spray Straightª Technology, Slide Bar Adjusts Height of HandShower and Soap Dish, 5-function HandShower
- Width Shower Head: 7-1/2"
- Flow Rate 2.5 gpm
- Material Brass
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1019-CH
- Zoro # G7218506
- UPC # 897391001279
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 7-1/2" |
Height | 28" |
Depth | 25" |
Face Dia. | 7-1/2" |
Size | 28"H x 8.5"W x 25"D |
Details
Item | Shower System |
Features | Surface Mount and Pre-Plumbed, Rub Tips Clean With Spray Straightª Technology, Slide Bar Adjusts Height of HandShower and Soap Dish, 5-function HandShower |
Flow Rate | 2.5 gpm |
Material | Brass |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPSM |
Weight | 7 lbs |
Description
Chrome Shower System-Aqua Rain Shower Sy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 2-1/2 In (771-LF 21/2)
- ZURN Hot Color Coded Index (59454001)
- SLOAN 6 VDC Solenoid Valve Assembly (ETF-740-A)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-TT)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- PULSE SHOWERSPAS Outdoor Brushed Stainless Steel Shower System-Wave Outdoor Shower (1055-SSB)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- PULSE SHOWERSPAS Monte Carlo Shower System, Brass 2" W (7004-CH)
- PULSE SHOWERSPAS AquaPower Shower System (1054-CH)
- LARSEN SUPPLY CO Larsen Supply S-764-3 Moen 0519 Hot & Cold Posi-Temp Shower Stem Cartridge (656423)
- Pulse Showerspas Showerheads and Tub Faucets