Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Chrome, Wall
Mfr # 1011-CH
Zoro # G7218603
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Slide Bar, Soap Dish, Diverter and Shower Arm
- Features Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
- Width Shower Head: 8"
- Flow Rate 2.5 or 1.8 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1011-CH
- Zoro # G7218603
- UPC # 897391001163
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 8" |
Height | 36-1/4" |
Depth | 24" |
Face Dia. | 8" |
Details
Item | Shower System |
Includes | Brass Slide Bar, Soap Dish, Diverter and Shower Arm |
Features | Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights |
Flow Rate | 2.5 or 1.8 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Description
Chrome Shower System-Kauai Iii Shower Sy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- STRAHMAN WASHDOWN EQUIPEMNT M159TG Globe Valve Mounted Hot Cold Water Mixing Station (M159TWG)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1019-CH)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- PULSE SHOWERSPAS 0.5 in. Tru-Temp Rough-In Valve - Pressure Balance Chrome Trim Kit (PU394195)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1053-CH)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- Pulse Showerspas Showerheads and Tub Faucets