Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Brushed Nickel, Wall
Mfr # 1019-BN
Zoro # G7218445
original price:
$239.60
15% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Shower Head: 7-1/2"
- Flow Rate 2.5 gpm
- Material Brass
- Shower Head Type Rain Shower Head
- Connection 1/2" NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1019-BN
- Zoro # G7218445
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 7-1/2" |
Face Dia. | 7-1/2" |
Height | 28" |
Size | 28"H x 8.5"W x 25"D |
Depth | 25" |
Details
Item | Shower System |
Flow Rate | 2.5 gpm |
Material | Brass |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPSM |
Finish | Brushed Nickel |
Mounting Type | Wall |
Features | Surface Mount and Pre-Plumbed, Rub Tips Clean With Spray Straightª Technology, Slide Bar Adjusts Height of HandShower and Soap Dish, 5-function HandShower |
Weight | 7 lbs |
Description
Brushed-Nickel Shower System-Aqua Rain S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Check Valve, 3.51 in Overall L (4371000540)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1019-CH)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- PULSE SHOWERSPAS Pulse Showerspas 1011-BG-1.8GPM 6-Spray Patterns Kauai III Rain Wall Mount Shower System (1011-BG-1.8GPM)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brass 1" W (7003-CH)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CIS)
- Pulse Showerspas Showerheads and Tub Faucets