Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Brushed Nickel, Wall
Mfr # 1011-BN-1.8GPM
Zoro # G7218524
original price:
$295.42
13% off
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brass Slide Bar, Soap Dish, Diverter and Shower Arm
- Features Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights
- Width Shower Head: 8"
- Flow Rate 1.8 gpm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1011-BN-1.8GPM
- Zoro # G7218524
- UPC # 852026008245
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 8" |
Height | 36-1/4" |
Depth | 24" |
Face Dia. | 8" |
Size | 36.25"H x 8"W x 23.75"D |
Details
Item | Shower System |
Includes | Brass Slide Bar, Soap Dish, Diverter and Shower Arm |
Features | Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights |
Flow Rate | 1.8 gpm |
Material | Brass |
Mounting Type | Wall |
Finish | Brushed Nickel |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Weight | 8 lbs |
Description
Brushed-Nickel Shower System-Kauai Iii S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/8" 1/8" Brass Needle Valve (4506564)
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (H26S)
- VIEGA Branch Connector (26860)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH-1.8GPM)
- PULSE SHOWERSPAS 0.5 in. Tru-Temp Rough-In Valve - Pressure Balance Chrome Trim Kit (PU394195)
- PULSE SHOWERSPAS Pulse Showerspas 1011-BG-1.8GPM 6-Spray Patterns Kauai III Rain Wall Mount Shower System (1011-BG-1.8GPM)
- PULSE SHOWERSPAS AquaPower Shower System (1054-CH)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1053-CH)
- MOEN Eco-Performance Handshower (164929)
- Pulse Showerspas Showerheads and Tub Faucets