Shop All Shower Heads
Pulse Showerspas
Shower System, Brass Shower Head: 8.07" W
Mfr # 1052-CH-1.8GPM
Zoro # G7218899
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Width Shower Head: 8.07"
- Height 17.5"
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1052-CH-1.8GPM
- Zoro # G7218899
- UPC # 852026008269
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 8.07" |
Height | 17.5" |
Face Dia. | 8" |
Depth | 14" |
Size | 17.5"H x 2"W x 14"D |
Details
Item | Shower System |
Material | Brass |
Flow Rate | 1.8 gpm |
Weight | 6 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Chrome |
Features | Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights |
Description
Chrome Shower System-Aquarius Shower Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- ANVIL 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907044)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (SH51315-PP)
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN-1.8GPM)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- Pulse Showerspas Bathtub Faucets & Accessories