Shop All Shower Heads
Pulse Showerspas
Shower System, Brass Shower Head: 8.07" W
Mfr # 1052-BN
Zoro # G7218725
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 or 1.8 gpm
- Width Shower Head: 8.07"
- Height 17.5"
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1052-BN
- Zoro # G7218725
- UPC # 852026008009
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 8.07" |
Height | 17.5" |
Face Dia. | 8" |
Depth | 14" |
Size | 17.5"H x 2"W x 14"D |
Details
Item | Shower System |
Material | Brass |
Flow Rate | 2.5 or 1.8 gpm |
Weight | 6 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Brushed Nickel |
Features | Surface Mount and Pre Plumbed, Pivoting Shower Arm, Magnetic Handshower Holder, Utilize 2 Functions Simultaneously With Individual ON/OFF Control For Showerhead and Handshower |
Description
Brushed-Nickel Shower System-Aquarius Sh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78147)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x FPT Female Adapter (XPRFA12)
- JONES STEPHENS 3/4" x 3/4" x 1/4" Compression PlumBite Push On Stop Tee (C77445LF)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN-1.8GPM)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- DELTA Universal Showering Components ActivTouch Hand Shower / Shower Head Combo Pack (58968-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- Pulse Showerspas Bathtub Faucets & Accessories