Shop All Shower Heads
Pulse Showerspas
Shower System, Brass Shower Head: 8.07" W
Mfr # 1052-BN-1.8GPM
Zoro # G7218759
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Width Shower Head: 8.07"
- Height 17.5"
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1052-BN-1.8GPM
- Zoro # G7218759
- UPC # 852026008276
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 8.07" |
Height | 17.5" |
Face Dia. | 8" |
Size | 17.5"H x 2"W x 14"D |
Depth | 14" |
Details
Item | Shower System |
Material | Brass |
Flow Rate | 1.8 gpm |
Weight | 6 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Brushed Nickel |
Features | Surface Mount and Pre Plumbed, 5 Function Handshower, Convenient Diverter Location Makes it Easy to Select Functions For All Heights |
Description
Chrome Shower System-Aquarius Shower Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR GLOBAL INDUSTRIES 050 1700cp Oak Toilet Se Hinge 2027638 (050 1700CP)
- DANCO Faucet Bibb Seat, Brass, For American Standard Faucets (30019E)
- LDR INDUSTRIES 311 F-34 3/4 GALV FLOOR FLANGE (311F-34)
- PARKER 5/8" Copper Flare Gasket PK 10 (2GF-10)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62955RB)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-BBZ)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm (1660683.295)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- Pulse Showerspas Shower Heads