Shop All Shower Heads
Pulse Showerspas
Shower System, Brass and ABS Shower Head: 8" W
Mfr # 7001-CH
Zoro # G7219215
product price: $371.00
/ea
Free Shipping & Returns
$371.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass and ABS
- Flow Rate 2.5 gpm
- Width Shower Head: 8"
- Height 46.37"
- Weight 9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 7001-CH
- Zoro # G7219215
- UPC # 897391001538
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 8" |
Height | 46.37" |
Face Dia. | 8" |
Size | 45"H x 8"W x 18.5"D |
Depth | 18.5" |
Details
Item | Shower System |
Material | Brass and ABS |
Flow Rate | 2.5 gpm |
Weight | 9 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Chrome |
Features | Surface Mount and Pre Plumbed, 180 Degrees Horizontal Pivoting Shower Arm, 5 Function HandShower, Convinient Lower Diverter, 3 Body Sprays |
Description
Chrome Shower System-Riviera Shower Syst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Bar Faucet Chr (67299W-0101)
- KOHLER Aerator Kit, 1.5 Gpm (1103462-SR)
- B & K FROST FREE STEM KIT 8"" (888-572HC)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH15)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- Pulse Showerspas Shower Heads