Shop All Showerheads and Tub Faucets
Pulse Showerspas
Shower System, Brass 1" W
Mfr # 7003-CH
Zoro # G7219145
product price: $153.30
/ea
Free Shipping & Returns
$153.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Surface Mount and Easy to Install, 6 Function Handshower With Water Saving Trickle Function, Adjustable Brass Slider
- Width 1"
- Flow Rate 2.5 gpm
- Material Brass
- Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 7003-CH
- Zoro # G7219145
- UPC # 852026008078
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 1" |
Height | 33" |
Depth | 5" |
Size | 33"H x 1"W x 5"D |
Details
Item | Shower System |
Features | Surface Mount and Easy to Install, 6 Function Handshower With Water Saving Trickle Function, Adjustable Brass Slider |
Flow Rate | 2.5 gpm |
Material | Brass |
Finish | Chrome |
Connection | 1/2" NPT |
Weight | 4 lbs |
Description
Chrome Shower System-Aquabar Shower Syst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" Id X 1/2" Armaflex Pipe Insul. 450/Ctn (APT03812)
- LEGEND VALVE 1" T-450 NO LEAD IN-LINE CHECK (105-425NL)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Surface (1021-SSB)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1053-CH)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Wall (7002-SSB)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- MOEN Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black (220H5EPBL)
- Pulse Showerspas Showerheads and Tub Faucets