Pulse Showerspas

Pulse Showerspas 4007-ORB Ergo Angle Bar; Oil-Rubbed Bronze


product price: $97.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The PULSE ShowerSpas ErgoAngleBar is a concealed screw grab bar built to exceed ADA standards. The unique ergonomic soft grip provides you a comfortable grip placement and the convenient toilet paper holder provides you added accessibility. The industrial grade build combined with a decorative angled design makes this grab bar perfect for added safety all while complementing the desired look of your shower. al Toilet Paper Holder included.

Specifications
  • Finish: Oil-Rubbed Bronze Stainless Steel
  • Collection: Aging In Place
  • Width: 20.5"
  • Height: 11.5"
  • Depth: 3.5"
  • Material: Stainless Steel
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.