Shop All Shower & Bathtub Parts
Pulse Showerspas
Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black
Mfr # 3001-RIV-PB-MB
Zoro # G804009145
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 3001-RIV-PB-MB
- Zoro # G804009145
- UPC # 810028370203
- Country of Origin China
- Category Shower & Bathtub Parts
Description
PULSE ShowerSpas Tru-Temp Pressure Balanced Rough-In Valve with Trim Kit comes in four beautiful finishes to match any PULSE retrofit shower system. This valve utilizes a pressure balancing mixing cylinder to ensure constant water temperature in response to changes in water pressure (e.g. flushing a toilet). The valve also comes equipped with an adjustable Hot Limit Safety Stop to reduce risk of scalding. The Plaster Guard is to be used as a guide, making installation easier than ever!
Features- Ideal material for prolonged contact with water
- Pressure balancing valve cylinder
- Adjustable Hot limit Safety Stop
- Brass Valve Body Durable - Quality that will last Ideal material for prolonged contact with water
- Pressure Balancing Valve cylinder: Maintains constant output temperature in response to changes in relative hot and cold supply pressure
- Color: Matte Black
- Material: Stainless Steel, Brass
- Size: 0.5"
- Dimension: 7.25" x 7.25" x 5"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 1/2 in Pipe Size (402130BC)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- ACORN CONTROLS 9 Volt Eye Sensor Assembly, Includes Plug Clips (2562-373-001)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- ANZZI Leon 60 in. x 76 in. Frameless Sliding Shower Door in Gunmetal (SD-AZ8077-02GB)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- Pulse Showerspas Shower & Bathtub Parts