PULSE ShowerSpas 1088-CH-1.8GPM SeaBreeze Shower System; Chrome
Mfr # 1088-CH-1.8GPM
Zoro # G104022424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1088-CH-1.8GPM
- Zoro # G104022424
- UPC # 810028370791
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The Pulse ShowerSpas SeaBreeze Shower System replaces your existing showerhead in minutes! pivoting brass shower arm, slide bar body and diverter. Switch between the rain showerhead and multi-function hand shower via the conveniently located brass diverter. The brass slide bar body allows you to position the hand shower at your desired height making this shower system perfect for all ages. The SeaBreeze connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. The drill-less option for the lower body mount of the SeaBreeze makes this install easier than ever. Make every day a spa day with the SeaBreeze ShowerSpa!
Features- Surface mounted and completely pre-plumbed, easily retrofit your existing shower without a remodel
- 8" chrome-faced rain showerhead with soft tips to clear mineral buildup for long lasting performance
- Connects to water supply at your current showerhead location and uses existing hot/cold shower valve
- 8" rain showerhead; with rub-clean soft tips to easily clear mineral buildup for long lasting performance
- 3-function chrome-faced hand shower with 59" double-interlocking stainless steel hose
- Adjust height of hand shower with integrated brass slide bar
- Brass diverter easily switches functions
- Use rain showerhead and multi-function handheld together or separately
- Simply replaces your existing showerhead/shower arm
- Finish: Chrome
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- MSI Mixed Polished 0.5 Cu. Ft . 1 Cm To 2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0149)
- LEGEND VALVE 3/4" T-453 NL Y-PTN CHECK VALV (105-304NL)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- PULSE SHOWERSPAS Pulse Showerspas 1011-BG-1.8GPM 6-Spray Patterns Kauai III Rain Wall Mount Shower System (1011-BG-1.8GPM)
- PULSE SHOWERSPAS AquaPower Shower System (1054-CH)
- PULSE SHOWERSPAS Monte Carlo Shower System, Brass 2" W (7004-CH)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH)
- DELTA Linden Monitr, 17Seris ShwerTrimStinles (T17294-SS-I)
- Pulse Showerspas Showerheads and Tub Faucets