Pulse ShowerSpas 1088-BN-1.8GPM SeaBreeze II Shower System; Brushed Nickel
Mfr # 1088-BN-1.8GPM
Zoro # G704009153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1088-BN-1.8GPM
- Zoro # G704009153
- UPC # 810028370838
- Country of Origin China
- Category Tub Spouts
Description
The Pulse ShowerSpas SeaBreeze Shower System replaces your existing showerhead in minutes! The SeaBreeze includes a brushed-nickel faced 8 rain showerhead and multi-function hand shower, pivoting brass shower arm, slide bar body and diverter. Switch between the rain showerhead and multi-function hand shower via the conveniently located brass diverter. The brass slide bar body allows you to position the hand shower at your desired height making this shower system perfect for all ages. The SeaBreeze connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. The drill-less option for the lower body mount of the SeaBreeze makes this install easier than ever. Make every day a spa day with the SeaBreeze ShowerSpa!
Features- Surface mounted and completely pre-plumbed; easily retrofit your existing shower without a remodel
- Connects to water supply at your current showerhead location and uses existing hot/cold shower valve
- 8" Rain showerhead; with rub-clean soft tips to easily clear mineral buildup for long lasting performance
- 3-Function chrome-faced hand shower with 59 double-interlocking stainless steel hose
- Adjust height of hand shower with integrated brass slide bar
- Brass diverter easily switches functions
- Use rain showerhead and multi-function handheld together or separately
- Simply replaces your existing showerhead/shower arm
- Finish: Brushed Nickel
- Dimension: 35 10 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 2 In, Type: Heavy Duty (RIGD0200EG)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- PULSE SHOWERSPAS Black Glass Shower Panel-Rio Showerspa (1049B-BN)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- PULSE SHOWERSPAS Oil-Rubbed Bronze Tub Spout W/Diverter (3010-TS-ORB)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- MOEN Nondiverter Spouts Brushed Nickel (S3898BN)
- Pulse Showerspas Tub Spouts