Pulse Showerspas 1011-BG-1.8GPM 6-Spray Patterns Kauai III Rain Wall Mount Shower System
Mfr # 1011-BG-1.8GPM
Zoro # G504009124
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1011-BG-1.8GPM
- Zoro # G504009124
- UPC # 810028370340
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The Kauai Rain Shower System is brilliantly simple! Designed to use your existing valve, it replaces the old showerhead with an elegant rain showerhead and multi-function handshower. The integrated brass slide bar allows adjustable height control for the handshower and brass soap dish while providing a conveniently located diverter for switching functions. The soothing rain showerhead and multi-function handshower can be used separately or together for a multitude of spray combinations. In Chrome, Brushed Gold, Brushed Nickel, Matte Black or Oil-Rubbed bronze to match any decor. The Kauai Shower System simply connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve. This Shower System does not come with a hot/cold mixing valve, please refer to the Tru-Temp valve (Model #3001-RIV-PB) if you are remodeling and need a valve.
Features- 5-function hand shower provides a variety of water flow options to best suit your shower preference
- 8 in rain showerhead with soft tips to clear mineral buildup for long-lasting performance
- Brilliant chrome finish brightens any bathroom
- 59 in double-interlocking stainless steel hose for easy reach
- Brass wire soap dish keeps soap handy and clean
- Hand shower and soap dish are adjustable in height to accommodate your needs
- 18 GPM/6814 LPM shower system for optimal performance
- CUPC approved for quality
- Comes complete with brass slide bar, soap dish, diverter and shower arm
- Backflow protection in the hand shower hose
- 1/2 in NPT brass nipple connector
- Surface mounted and completely pre-plumbed so you can easily retrofit your existing shower without a remodel
- Convenient diverter location makes it easy to select functions for all heights
- Rub tips clean with spray straight technology
- Surface mounted and completely pre-plumbed, easily retrofit your existing shower without a remodel
- 8" Rain showerhead with soft tips to clear mineral buildup for long lasting performance
- Color: Gold
- Diverter Type: 2 way
- Mounting Type: Wall Mount
- Flow Rate: 1.8
- Shower Head Shape: Round
- Hand Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016653)
- HOLDRITE 80 gal. Nylon Water Heater Restraint (QB-50-F-H)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT2)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1019-CH)
- PULSE SHOWERSPAS Shower System, Brass 1" W (7003-CH)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1053-BN)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN)
- PULSE SHOWERSPAS Matte Stainless Steel Showerhead-Island Falls 250Mm (2001-250M)
- PULSE SHOWERSPAS Monte Carlo Shower System, Brass 2" W (7004-CH)
- MOEN Posi-Temp(R) Tub/Shower (T2283EP)
- Pulse Showerspas Showerheads and Tub Faucets