Shop All Tub Spouts
Pulse Showerspas
Oil-Rubbed Bronze Tub Spout W/Diverter
Mfr # 3010-TS-ORB
Zoro # G7219093
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Material Brass
- Size 2.5"H x 2.5"W x 5.5"D
- Weight 1 lbs
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 3010-TS-ORB
- Zoro # G7219093
- UPC # 852026008221
- Country of Origin China
- Category Tub Spouts
Dimensions
Size | 2.5"H x 2.5"W x 5.5"D |
Width | 2.5" |
Height | 2.5" |
Depth | 5.5" |
Details
Finish | Oil-Rubbed Bronze |
Material | Brass |
Item | Tub Spout with Diverter - Oil-Rubbed Bronze |
Weight | 1 lbs |
Description
Oil-Rubbed Bronze Tub Spout W/Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (430020)
- BONOMI NSF, Butterfly Lug, 21/2", EPDM, SS Disc (N501S-21/2)
- EPC Union Copper Cxc 1-1/2 (33586)
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.022.002)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- Pulse Showerspas Tub Spouts