Shop All Showerheads and Tub Faucets
Pulse Showerspas
Monte Carlo Shower System, Brass 2" W
Mfr # 7004-CH
Zoro # G7219197
product price: $402.50
/ea
Free Shipping & Returns
$402.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Surface Mount and Pre Plumbed, Position Handshower at Desired Height Along Adjustable Verticle Bar, 3 Function Handshower
- Width 2"
- Flow Rate 2.5 gpm
- Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 7004-CH
- Zoro # G7219197
- UPC # 852026008092
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 2" |
Height | 40.2" |
Depth | 17.5" |
Size | 41"H x 2"W x 17.5"D |
Details
Item | Monte Carlo Shower System |
Features | Surface Mount and Pre Plumbed, Position Handshower at Desired Height Along Adjustable Verticle Bar, 3 Function Handshower |
Flow Rate | 2.5 gpm |
Material | Brass |
Finish | Chrome |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Weight | 9 lbs |
Description
Chrome Shower System-Monte Carlo Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial 6 in. D X 6 in. D 90 deg Steel Stove Pipe Elbow (BM0023)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- PULSE SHOWERSPAS PULSE ShowerSpas 1088-CH-1.8GPM SeaBreeze Shower System; Chrome (1088-CH-1.8GPM)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Wall (7002-SSB)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- PULSE SHOWERSPAS AquaPower Shower System (1054-CH)
- PULSE SHOWERSPAS 0.5 in. Tru-Temp Rough-In Valve - Pressure Balance Chrome Trim Kit (PU394195)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- Pulse Showerspas Showerheads and Tub Faucets