Shop All Showerheads and Tub Faucets
Pulse Showerspas
Matte Stainless Steel Showerhead-Island Falls 250Mm
Mfr # 2001-250M
Zoro # G7218743
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replaces Existing Showerhead in Seconds, Super Thin Profile With Robotic Laser-Welded Leading Edge, Swivel Brass Ball Joint For Easy Angle Adjustment
- Flow Rate 2.5 gpm
- Shower Head Type Rain Shower Head
- Height Shower Head: 2-1/2"
- Width Shower Head: 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 2001-250M
- Zoro # G7218743
- UPC # 897391001651
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | Shower Head: 2-1/2" |
Width | Shower Head: 10" |
Depth | 10" |
Face Dia. | 10" |
Size | 2.5"H x 10"W x 8"D |
Details
Item | Shower Head |
Features | Replaces Existing Showerhead in Seconds, Super Thin Profile With Robotic Laser-Welded Leading Edge, Swivel Brass Ball Joint For Easy Angle Adjustment |
Flow Rate | 2.5 gpm |
Finish | Brushed Matte |
Shower Head Type | Rain Shower Head |
Material | 304 Stainless Steel |
Weight | 2 lbs |
Description
Matte Stainless Steel Showerhead-Island
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adapter, Spline (871241)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- MOEN Adler 3H Shwr/Tub Chrm (82663)
- APG 4" Aluminum Part D (340DAL)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- PULSE SHOWERSPAS Shower System, Brass 1" W (7003-CH)
- PULSE SHOWERSPAS Outdoor Brushed Stainless Steel Shower System-Wave Outdoor Shower (1055-SSB)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- PULSE SHOWERSPAS 0.5 in. Tru-Temp Rough-In Valve - Pressure Balance Chrome Trim Kit (PU394195)
- MOEN Posi-Temp(R) Valve Trim (L2361)
- Pulse Showerspas Showerheads and Tub Faucets