Shop All Shower & Bathtub Parts
Pulse Showerspas
Matte Brushed Stainless Steel Shower Panel-Oahu Showerspa
Mfr # 1035
Zoro # G7218558
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Stainless Steel
- Material 304 Stainless steel
- Height 76"
- Depth 23.5"
- Weight 45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1035
- Zoro # G7218558
- UPC # 897391001460
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height | 76" |
Size | 76"H x 8.75"W x 23.5"D |
Depth | 23.5" |
Width | 8.75" |
Details
Item | Matte Brushed Stainless Steel Shower Pan |
Finish | Brushed Stainless Steel |
Material | 304 Stainless steel |
Weight | 45 lbs |
Flow Rate | 2.5 GPM/9.5 LPM Shower System |
Description
Matte Brushed Stainless Steel Shower Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (JKF8210G094)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95195)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-823NL)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- PULSE SHOWERSPAS Hammered Copper Orb Shower Panel-Navajo Showerspa (1018)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- KOHLER Forté Wall-Mount Supply Elbow With Check Valve (22174-BN)
- Pulse Showerspas Shower & Bathtub Parts