Shop All Showerhead and Tub Accessories
Pulse Showerspas
Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit, Mounting Type: Wall
Mfr # 3004-RIV-PB-ORB
Zoro # G7219084
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Mounting Type Wall
- Material Stainless Steel
- Depth 5"
- Width 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 3004-RIV-PB-ORB
- Zoro # G7219084
- UPC # 852026008504
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth | 5" |
Width | 7.25" |
Height | 7.25" |
Size | 7.25"H x 7.25"W x 5"D |
Details
Finish | Oil-Rubbed Bronze |
Mounting Type | Wall |
Material | Stainless Steel |
Item | LED Tru-Temp 1/2" Rough-In Valve - Pressure Balance-Oil-Rubbed Bronze Trim Kit |
Weight | 4 lbs |
Description
Led Trutemp Pressure Balance Valve W/Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Coil 12DN -40-1836 Hydraulic Valve Coil (Coil 12DN -40-1836)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH4)
- JONES STEPHENS 1-1/2" Pipe Dia., PVC, IPS, Tubular Toe Touch Bath Waste Kits (P37506)
- PROSKIT PDT Blade, 110 and 66 Both Ends Cut (5CP-16A)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- MOEN Shower Arm Flange Brushed Gold (164745BG)
- Pulse Showerspas Showerhead and Tub Accessories