Shop All Showerhead and Tub Accessories
Pulse Showerspas
Led Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit, Mounting Type: Wall
Mfr # 3004-RIV-PB-BN
Zoro # G7218917
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Mounting Type Wall
- Material Stainless Steel
- Width 7.25"
- Height 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 3004-RIV-PB-BN
- Zoro # G7218917
- UPC # 852026008498
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Width | 7.25" |
Height | 7.25" |
Size | 7.25"H x 7.25"W x 5"D |
Depth | 5" |
Details
Finish | Brushed Nickel |
Mounting Type | Wall |
Material | Stainless Steel |
Item | LED Tru-Temp Pressure Balance 1/2" Rough-In Valve with Brushed Nickel Trim Kit |
Weight | 4 lbs |
Description
Led Trutemp Pressure Balance Valve W/Bru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L2.0)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/4 (ZUSA-PF-9075)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- DELTA Shower Trim (T14232-RB)
- Pulse Showerspas Showerhead and Tub Accessories