Shop All Shower Heads
Pulse Showerspas
Hand Shower, Brass Shower Head: 7.87" W
Mfr # 7005-CH
Zoro # G7219179
product price: $535.50
/ea
Free Shipping & Returns
$535.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.5 gpm
- Width Shower Head: 7.87"
- Height 37"
- Weight 9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 7005-CH
- Zoro # G7219179
- UPC # 852026008115
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 7.87" |
Height | 37" |
Size | 37"H x 2"W x 22"D |
Depth | Shower Head: 21.77" |
Details
Item | Hand Shower |
Material | Brass |
Flow Rate | 2.5 gpm |
Weight | 9 lbs |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Chrome |
Features | Surface Mount and Pre Plumbed, Single Function Handshower |
Includes | Brass Soap Dish |
Description
Chrome Shower System-Monaco Shower Syste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- PENTAIR/OMNIFILTER 30Standard Sediment Cartridge 10", Sngl Pk (RS6-SS2-S18)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN-1.8GPM)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- ZENNA HOME SHOWER RING WHT 12PK (SSR01WW)
- Pulse Showerspas Shower Heads