Shop All Shower & Bathtub Parts
Pulse Showerspas
Hammered Copper Orb Shower Panel-Sedona Showerspa
Mfr # 1041
Zoro # G7218655
product price: $1,210.30
/ea
Free Shipping & Returns
$1,210.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Material Copper
- Weight 35 lbs
- Width 11"
- Height 58.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1041
- Zoro # G7218655
- UPC # 897391001781
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width | 11" |
Height | 58.5" |
Size | 58.5"H x 11"W x 22.25"D |
Depth | 22.25" |
Details
Item | Hammered Copper Orb Shower Panel-Sedona |
Finish | Oil-Rubbed Bronze |
Material | Copper |
Weight | 35 lbs |
Flow Rate | 2.5 GPM/9.5 LPM Shower System |
Description
Hammered Copper Orb Shower Panel-Sedona
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/8)
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- NVENT CADDY Strut Cushion Clamp, 7/8 In. Tube (CCC0087)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS Hammered Copper Orb Shower Panel-Navajo Showerspa (1018)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- KOHLER Assembly Low Flow Bodyspray (1066934-CP)
- Pulse Showerspas Shower & Bathtub Parts