Shop All Shower & Bathtub Parts
Pulse Showerspas
Hammered Copper Orb Shower Panel-Navajo Showerspa
Mfr # 1018
Zoro # G7218409
product price: $2,303.00
/ea
Free Shipping & Returns
$2,303.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Material Copper
- Depth 18.5"
- Weight 37 lbs
- Size 54.5"H x 12.75"W x 18.5"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1018
- Zoro # G7218409
- UPC # 897391001262
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth | 18.5" |
Size | 54.5"H x 12.75"W x 18.5"D |
Height | 54.5" |
Width | 12.75" |
Details
Item | Hammered Copper Orb Shower Panel-Navajo |
Finish | Oil-Rubbed Bronze |
Material | Copper |
Weight | 37 lbs |
Flow Rate | 2.5 GPM/9.5 LPM Shower System |
Description
Hammered Copper Orb Shower Panel-Navajo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- MOEN Screen Washer (101199)
- ANDERSON METALS Nut Flare Space Heater 3/8 (54800-06)
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- SPEAKMAN Lura Shower Arm and Flange (CDS2501-BN)
- Pulse Showerspas Shower & Bathtub Parts