Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 67.7" W, Acrylic
Mfr # PT-1051-BN
Zoro # G7219346
product price: $1,192.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Width 67.7"
- Material Acrylic
- Height 29.1"
- Finish White
- Weight 77 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # PT-1051-BN
- Zoro # G7219346
- UPC # 852026008900
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 67.7" |
Height | 29.1" |
Size | 29.1"H x 67.7"W x 28.7"D |
Depth | 28.7" |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 77 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- LEGEND VALVE 3/8" X 1/4" SS304 HEX BUSHING (404-472)
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 No hub plain end no hub coupling)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- BOOTZ Aloha Bathtub, 39 gal Capacity, 60 in L, 30 in W, 1414 in H, Steel, White, PorcelainCoated (011-3364-00/4364)
- Pulse Showerspas Bath Tubs