Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 67" W, Acrylic
Mfr # PT-1043-CH
Zoro # G7219389
product price: $1,037.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,037.99
Free 30-Day Returns
Key Features
- Width 67"
- Material Acrylic
- Height 23.2"
- Finish White
- Size 23.2"H x 67"W x 31.5"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # PT-1043-CH
- Zoro # G7219389
- UPC # 852026008627
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 67" |
Height | 23.2" |
Size | 23.2"H x 67"W x 31.5"D |
Depth | 31.5" |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 108 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" OD (1/2" ID) Gas Connector, 3/4" FIP x 3/4" FIP Ball Valve x 18" (G71208)
- ZSI Beta Clamp Assembly, Twin, 5/8 In Tube (T2010S)
- KOHLER Park Falls 21 X 22 Dual-Mnt Sink 2 Hole (19022-2-96)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- WATCO MANUFACTURING Watco Manufacturing 959290-BZ Quicktrim Trim Kit - Oil Rubbed Bronze (959290-BZ)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- Pulse Showerspas Bath Tubs