Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 67" W, Acrylic
Mfr # PT-1003-CH
Zoro # G7219267
product price: $953.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Width 67"
- Material Acrylic
- Height 23"
- Finish White
- Depth 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # PT-1003-CH
- Zoro # G7219267
- UPC # 852026008597
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 67" |
Height | 23" |
Depth | 31.5" |
Size | 23"H x 67"W x 31.5"D |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 90 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- LEGEND VALVE 2" X 2-1/2" BRASS NIPPLE (311-163)
- 3M 20 in Replacement Pre-Filter (CFS210-2)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- AMERICAN STANDARD Recess Bath with Luxury Ledge, 60 in L, 34 in W, White, Americast(R) (2394202.020)
- Pulse Showerspas Bath Tubs