Shop All Bath Tubs
Pulse Showerspas
Freestanding Tub, 67" W, Acrylic
Mfr # PT-1003-BN
Zoro # G7219355
product price: $953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Width 67"
- Material Acrylic
- Height 23"
- Finish White
- Depth 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # PT-1003-BN
- Zoro # G7219355
- UPC # 852026008924
- Country of Origin China
- Category Bath Tubs
Dimensions
Width | 67" |
Height | 23" |
Depth | 31.5" |
Size | 23"H x 67"W x 31.5"D |
Details
Item | Freestanding Tub |
Material | Acrylic |
Finish | White |
Weight | 90 lbs |
Description
Freestandng Tub 100 Percent Glossy White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Screw #10 S/P Head (971-7030)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-BN)
- STREAMLINE 63 in. Freestanding Tub and Tray With Internal Drain (N630GLD)
- AQUA EDEN Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron (VCT7D6630NF5)
- Pulse Showerspas Bath Tubs