Shop All Showerhead and Tub Accessories
Pulse Showerspas
Ergovalvebar Stainless Steel Polished
Mfr # 4002-SSP
Zoro # G7218944
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Material Stainless Steel
- ADA Compliant ADA Compliant
- Height 12"
- Size 12"H x 12"W x 2.75"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 4002-SSP
- Zoro # G7218944
- UPC # 897391001910
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 12" |
Size | 12"H x 12"W x 2.75"D |
Width | 12" |
Depth | 2.75" |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Item | ErgoValveBar Stainless Steel Polished |
ADA Compliant | ADA Compliant |
Weight | 2 lbs |
Description
Ergovalvebar Stainless Steel Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2903EPBL)
- EVERFLOW 5/8" x 1/2" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-5812)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop (XPRC34)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- ROHL Wall Mount Handshower Holder (1660FB)
- Pulse Showerspas Showerhead and Tub Accessories