Shop All Showerhead and Tub Accessories
Pulse Showerspas
Ergovalvebar Stainless Steel Brushed
Mfr # 4002-SSB
Zoro # G7218935
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Stainless Steel
- Material Stainless Steel
- ADA Compliant ADA Compliant
- Weight 2 lbs
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 4002-SSB
- Zoro # G7218935
- UPC # 897391001927
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Width | 12" |
Size | 12"H x 12"W x 2.75"D |
Depth | 2.75" |
Height | 12" |
Details
Finish | Brushed Stainless Steel |
Material | Stainless Steel |
Item | ErgoValveBar Stainless Steel Brushed |
ADA Compliant | ADA Compliant |
Weight | 2 lbs |
Description
Ergovalvebar Stainless Steel Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- KOHLER Reach Trip Lever (21710-L-2MB)
- KOHLER Kit, Handle Assy (1261116-CP)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- TOTO Angle Stop, Cap 3/4" (10077T4-XQ)
- Pulse Showerspas Showerhead and Tub Accessories