Shop All Showerhead and Tub Accessories
Pulse Showerspas
Ergovalvebar Oil-Rubbed Bronze
Mfr # 4002-ORB
Zoro # G7218987
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze Stainless Steel
- Material Stainless Steel
- ADA Compliant ADA Compliant
- Size 12"H x 12"W x 2.75"D
- Depth 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 4002-ORB
- Zoro # G7218987
- UPC # 897391001934
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Size | 12"H x 12"W x 2.75"D |
Depth | 2.75" |
Width | 12" |
Height | 12" |
Details
Finish | Oil-Rubbed Bronze Stainless Steel |
Material | Stainless Steel |
Item | ErgoValveBar Oil-Rubbed Bronze |
ADA Compliant | ADA Compliant |
Weight | 2 lbs |
Description
Ergovalvebar Oil-Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- ZORO SELECT 1/2" FNPT Brass Ball Valve with Drain Inline (1PYN9)
- NIBCO 5/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 5/8x1/2)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- Pulse Showerspas Showerhead and Tub Accessories