Shop All Showerhead and Tub Accessories
Pulse Showerspas
Ergoslidebar Stainless Steel Polished-Left
Mfr # 4001L-SSP
Zoro # G7218865
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Material Stainless Steel
- ADA Compliant ADA Compliant
- Height 31.5"
- Width 13.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 4001L-SSP
- Zoro # G7218865
- UPC # 897391001941
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 31.5" |
Width | 13.7" |
Size | 31.5"H x 13.7"W x 3.6"D |
Depth | 3.6" |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Item | ErgoSlideBar Left Stainless Steel Polished |
ADA Compliant | ADA Compliant |
Weight | 8 lbs |
Flow Rate | 2.5 GPM/9.5 LPM |
Description
Ergoslidebar Stainless Steel Polished-Le
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Cast Brass Shower Corner Valve, Polished Chrome (1246)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- KOHLER Awaken Shower Arm Diverter (98770-2MB)
- Pulse Showerspas Showerhead and Tub Accessories