Shop All Showerhead and Tub Accessories
Pulse Showerspas
Ergoslidebar Stainless Steel Brushed-Right
Mfr # 4001R-SSB
Zoro # G7218926
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Stainless Steel
- Material Stainless Steel
- ADA Compliant ADA Compliant
- Width 13.7"
- Depth 3.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 4001R-SSB
- Zoro # G7218926
- UPC # 897391001958
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Width | 13.7" |
Depth | 3.6" |
Height | 31.5" |
Size | 31.5"H x 13.7"W x 3.6"D |
Details
Finish | Brushed Stainless Steel |
Material | Stainless Steel |
Item | ErgoSlideBar Right Stainless Steel Brushed |
ADA Compliant | ADA Compliant |
Weight | 8 lbs |
Flow Rate | 2.5 GPM/9.5 LPM |
Description
Ergoslidebar Stainless Steel Brushed-Rig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- ZORO SELECT 3" MNPT x Butt Weld T304 SS Male Adapter (19WB3.0)
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- Pulse Showerspas Showerhead and Tub Accessories