Shop All Showerhead and Tub Accessories
Pulse Showerspas
Chrome Freestanding Tub Filler W/Diverter
Mfr # 3020-FSTF-CH
Zoro # G7219057
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Free Standing
- Finish Chrome
- Material Brass
- Height 44.7"
- Size 44.7"H x 8.5"W x 9.65"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 3020-FSTF-CH
- Zoro # G7219057
- UPC # 852026008870
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 44.7" |
Size | 44.7"H x 8.5"W x 9.65"D |
Width | 8.5" |
Depth | 9.65" |
Details
Type | Free Standing |
Finish | Chrome |
Material | Brass |
Item | Freestanding Tub Filler with Diverter - Chrome |
Weight | 11 lbs |
Flow Rate | 6.3 GPM/23.8 LPM |
Description
Chrome Freestanding Tub Filler W/Diverte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-0)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit, Finish: Chrome (3003-RIV-PB-CH)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- ORBIT 3/4 in. D X 1.5 in. L Close Riser (38096)
- Pulse Showerspas Showerhead and Tub Accessories