Shop All Tub Spouts
Pulse Showerspas
Brushed-Nickel Tub Spout W/Diverter
Mfr # 3010-TS-BN
Zoro # G7219075
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- Depth 5.5"
- Width 2.5"
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 3010-TS-BN
- Zoro # G7219075
- UPC # 852026008214
- Country of Origin China
- Category Tub Spouts
Dimensions
Depth | 5.5" |
Width | 2.5" |
Height | 2.5" |
Size | 2.5"H x 2.5"W x 5.5"D |
Details
Finish | Brushed Nickel |
Material | Brass |
Item | Tub Spout with Diverter - Brushed Nickel |
Weight | 1 lbs |
Description
Brushed-Nickel Tub Spout W/Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- THRIFCO PLUMBING 1/4 Black Plug (9118090)
- KIPP Tube clamps cross aluminum (K0472.52014)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- PULSE SHOWERSPAS Oil-Rubbed Bronze Tub Spout W/Diverter (3010-TS-ORB)
- PULSE SHOWERSPAS Black Glass Shower Panel-Rio Showerspa (1049B-BN)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1267A5)
- THRIFCO PLUMBING 4 In 1 Tub Spout Satin Nickel (4405780)
- Pulse Showerspas Tub Spouts