Shop All Shower Heads
Pulse Showerspas
Brushed-Nickel Shower System-Monaco Shower System
Mfr # 7005-BN
Zoro # G7219163
product price: $633.50
/ea
Free Shipping & Returns
$633.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Width Shower Head: 7.87"
- Height 37"
- Shower Head Type Rain Shower Head
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 7005-BN
- Zoro # G7219163
- UPC # 852026008122
- Country of Origin China
- Category Shower Heads
Dimensions
Width | Shower Head: 7.87" |
Height | 37" |
Depth | Shower Head: 21.77" |
Details
Item | Hand Shower |
Flow Rate | 2.5 gpm |
Shower Head Type | Rain Shower Head |
Connection | 1/2" NPT |
Finish | Brushed Nickel |
Features | Surface Mount and Pre Plumbed, Single Function Handshower |
Includes | Brass Soap Dish |
Description
Replace your old showerhead with this elegant and modern system designed to use with your existing valve. Easily switch between functions using the conveniently located lower diverter. The soothing, square rain showerhead and handshower can be used independently or together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SE0000)
- WOODFORD MFG 3/4 in. FPT x 12 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-12)
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN-1.8GPM)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- Pulse Showerspas Shower Heads