Shop All Shower & Bathtub Parts
Pulse Showerspas
Brushed Bronze Stainless Steel Shower Panel-Santa Cruz Showerspa
Mfr # 1033
Zoro # G7218576
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material 304 Stainless steel
- Depth 17"
- Size 61.5"H x 8"W x 17"D
- Height 61.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 1033
- Zoro # G7218576
- UPC # 897391001439
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth | 17" |
Size | 61.5"H x 8"W x 17"D |
Height | 61.5" |
Width | 8" |
Details
Item | Brushed Bronze Stainless Steel Shower Pa |
Finish | Chrome |
Material | 304 Stainless steel |
Weight | 20 lbs |
Flow Rate | 2.5 GPM/9.5 LPM Shower System |
Description
Brushed Bronze Stainless Steel Shower Pa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, Socket x Socket (9829-005)
- MOEN Deco Sink Flng-Stpper Brs 3Bmt (3151AMC)
- MILTON 5 PK PTC Tee Union, 1/2" OD, PK5 (2210-4)
- RINNAI Vent Kit Exhaust Pipe 21 - 39.6 In (FOT-220)
- PULSE SHOWERSPAS Brushed Copper Shower Panel-La Mesa Showerspa (7007)
- PULSE SHOWERSPAS White Venetian Glass Orb Shower Panel-Barcelona Showerspa (1040)
- PULSE SHOWERSPAS PULSE ShowerSpas 1089-ORB-1.8GPM Lanai Shower System; Brushed Nickel (1089-ORB-1.8GPM)
- PULSE SHOWERSPAS Pulse Showerspas 3001-RIV-PB-MB 0.5 in. Tru-Temp Rough-In Valve Pressure Balance-Trim Kit; Matte Black (3001-RIV-PB-MB)
- PULSE SHOWERSPAS Matte Brushed Stainless Steel Shower Panel-Waimea Showerspa (1034)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Monterey Showerspa (1042-SSB)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-CP)
- Pulse Showerspas Shower & Bathtub Parts