Shop All Tub Spouts
Pulse Showerspas
Black Glass Shower Panel-Leilani Showerspa
Mfr # 1022-B
Zoro # G7218436
product price: $510.30
/ea
Free Shipping & Returns
$510.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Type Wall
- Finish Black
- Weight 30 lbs
- Height 53.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 1022-B
- Zoro # G7218436
- UPC # 897391001293
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 53.5" |
Size | 53.5"H x 11"W x 18"D |
Depth | 18" |
Width | 11" |
Details
Item | Black Glass Shower Panel-Leilani Showers |
Material | Stainless Steel |
Mounting Type | Wall |
Finish | Black |
Weight | 30 lbs |
Flow Rate | 2.5 GPM/9.5 LPM Shower System |
Description
Black Glass Shower Panel-Leilani Showers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (437339)
- SUNLINE Clothes Dryer Reel 40Ft (R400)
- PULSE SHOWERSPAS Black Glass Shower Panel-Rio Showerspa (1049B-BN)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- PULSE SHOWERSPAS Oil-Rubbed Bronze Tub Spout W/Diverter (3010-TS-ORB)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- DELTA Tub Spout, Pull-Up Diverter (RP78735SS)
- Pulse Showerspas Tub Spouts