Shop All Bathroom Safety Bars and Chairs
Pulse Showerspas
9" L, 304 Stainless steel, Ergocornerbar Stainless Steel Polished, Chrome
Mfr # 4003-SSP
Zoro # G7218874
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Finish Chrome
- Material 304 Stainless steel
- Standards ADA Compliant
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 4003-SSP
- Zoro # G7218874
- UPC # 897391001996
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 9" |
Width | 10" |
Height | 3" |
Depth | 10" |
Size | 3"H x 13.5"W x 10"D |
Details
Finish | Chrome |
Material | 304 Stainless steel |
Standards | ADA Compliant |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Ergocornerbar Stainless Steel Polished |
Includes | Ergo Corner Bar with Storage Shelf, Mounting Hardware |
Features | Convenient Shelf For Added Storage, Ergonomic Soft Grip For Comfort |
Weight | 2 lbs |
Description
Ergocornerbar Stainless Steel Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Assy (81996-CP)
- KOHLER Service Kit, 5/16 Top Pivot (1257938-SHP)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- MADE TO MATCH 39" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1436CT)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- DELTA 2.84 L, Accessory, Delta Pivotal, 42", Contemporary Decorativ, Chrome (41842)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- Pulse Showerspas Bathroom Safety Bars and Chairs