Shop All Bathroom Safety Bars and Chairs
Pulse Showerspas
9" L, 304 Stainless steel, Ergocornerbar Stainless Steel Brushed, Brushed Nickel
Mfr # 4003-SSB
Zoro # G7219188
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Finish Brushed Nickel
- Material 304 Stainless steel
- Standards ADA Compliant
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Showerspas
- MFR # 4003-SSB
- Zoro # G7219188
- UPC # 897391001323
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 9" |
Width | 10" |
Height | 3" |
Depth | 10" |
Size | 3"H x 13.5"W x 10"D |
Details
Finish | Brushed Nickel |
Material | 304 Stainless steel |
Standards | ADA Compliant |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Ergocornerbar Stainless Steel Brushed |
Includes | Ergo Corner Bar with Storage Shelf, Mounting Hardware |
Features | Convenient Shelf For Added Storage, Ergonomic Soft Grip For Comfort |
Weight | 2 lbs |
Description
Ergocornerbar Stainless Steel Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW AUTOMATIC HAND DRYER - WHITE CAST-IRON (E85A-UL)
- MOEN Wrought Iron Diverter Spouts (S114WR)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- BECK 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331054205)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- DYNAREX Dynarex Molded Raised Plastic Toilet Seat, Single Pack (10362)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, DR414360 Manhattan 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414360)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- Pulse Showerspas Bathroom Safety Bars and Chairs