Shop All Bathroom Safety Bars and Chairs
Pulse Showerspas
304 Stainless steel, Ergoseat Stainless Steel Polished, Chrome
Mfr # 4004-SSP
Zoro # G7219206
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 4004-SSP
- Zoro # G7219206
- UPC # 852026008283
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Details
Finish | Chrome |
Material | 304 Stainless steel |
Item | Ergoseat Stainless Steel Polished |
Description
The PULSE ShowerSpas folding ErgoSeat is a beautiful addition to the Aging In Place line. Adding to the safety and aesthetic look of your shower the ErgoSeat provides you over a square foot of seating area. Made of industrial grade stainless steel construction, the ErgoSeat has a bamboo wood platform. The slide-in-and-lock function assures the seat remains in a locked position while in use. The ErgoSeat can be easily mounted to your shower wall easily and holds over 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 6mm to 4mm (PGT0604)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (KE5K3S-75)
- ZURN Pressure Reducing Valve 2-Nr3Xldu (2-NR3XLDU)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- DELTA 3.5 L, Grab bar, Matte Black (41818-BL)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- GROHE 600mm L, Universal Shower Rail Holder, Chrome (45196IP0)
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- Pulse Showerspas Bathroom Safety Bars and Chairs