Shop All Bathroom Safety Bars and Chairs
Pulse Showerspas
304 Stainless steel, Ergosafetybar Stainless Steel Polished, Chrome
Mfr # 4005-SSP
Zoro # G7219258
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material 304 Stainless steel
- Width 3.25"
- Height 21"
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 4005-SSP
- Zoro # G7219258
- UPC # 852026008344
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 3.25" |
Height | 21" |
Depth | 3.5" |
Size | 21"H x 3.25"W x 3.5"D |
Details
Finish | Chrome |
Material | 304 Stainless steel |
Item | Ergosafetybar Stainless Steel Polished |
Weight | 1 lbs |
Description
Ergosafetybar Stainless Steel Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x1/2, 36in.L (88-2036)
- PLUMB PAK Tailpieces 1-1/2X8 Sj/Dc D/Was (PP20664)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215G070-12/DC)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr VBrnz, Venetian Bronze (41842-RB)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 24", Brushed Nickel (GB2022-24VB)
- DYNAREX Dynarex Molded Raised Plastic Toilet Seat, Single Pack (10362)
- GOANYWHERE Commode Adjustable Shower Chair- Black (CS-A)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- Pulse Showerspas Bathroom Safety Bars and Chairs