Shop All Bathroom Safety Bars and Chairs
Pulse Showerspas
304 Stainless steel, Ergosafetybar Stainless Steel Brushed, Brushed Nickel
Mfr # 4005-SSB
Zoro # G7219303
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material 304 Stainless steel
- Width 3.25"
- Height 21"
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Showerspas
- MFR # 4005-SSB
- Zoro # G7219303
- UPC # 852026008337
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 3.25" |
Height | 21" |
Depth | 3.5" |
Size | 21"H x 3.25"W x 3.5"D |
Details
Finish | Brushed Nickel |
Material | 304 Stainless steel |
Item | Ergosafetybar Stainless Steel Brushed |
Weight | 1 lbs |
Description
Ergosafetybar Stainless Steel Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-2)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (838-339)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 125 psi (88A2A1M1K1-125)
- ASCO Valve Rebuild Kit (304079)
- GROHE Universal Lever Starlight Chrome (46610000)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- DELTA 3.5 L, Grab bar, Stainless (41718-SS)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- Pulse Showerspas Bathroom Safety Bars and Chairs