Roadwarrior 3 USB Mobile Scanner
Mfr # PU328274
Zoro # G604149683
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Radar
- MFR # PU328274
- Zoro # G604149683
- UPC # 661541413683
- Country of Origin China
- Category Scanners
Description
With the RoadWarrior 3, you can scan your receipts, business cards, magazine articles, newspaper clippings and even photographs - fast. This versatile compact scanner will handle any document up to 8.5" (216 mm) wide and 32" (813 mm) long and convert to PDF, JPG and most popular file formats. The RoadWarrior 3 produces clear and sharp scans of any document, in color or black and white. Worried that your highlighted notes from the meeting won’t scan clearly What about the receipt that was folded in your pocket Real world documents are never a problem for the RoadWarrior 3. Visioneer Acuity technology enables the scanner to instantly improve the visual clarity of every scanned image. You get perfect scans from imperfect originals.
Specifications- Image Enhancement Technology: Visioneer Acuity
- Simplex or Duplex: Simplex (one side scanning)
- Interface: USB 2.0 (1.1 compatible)
- Optical Resolution: 600 dpi
- Visioneer OneTouch Technology (PC): Yes
- Duty Cycle: 100 pages/day
- Dimensionsensions: 11.4 x 2.2 x 1.5 in. (WxDxH)
- Output Bit Depth: 24-bit color, 8-bit grayscale, 1-bit black & white
- Scan Method: Fast Sheetfed
- Light Source: LED (light emitting diode) instant on
- Maximum Paper Size: 8.5 x 32 in
- Drivers: PC
- Supported Operating Systems (OneTouch 4): Windows 10, 8, 7, Vista, XP (SP2)
- Speed - Letter/A4 (8.5 in. x 11 in.): 11 sec/page
- Imaging sensor: Contact Image Sensor (CIS)
- Minimum Paper Size: 1.5 x 1.5 in.
- Weight: 0 .84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC BACKPACK, YELLOW, CERT (D2012-YELLOW-CERT)
- OFFICEMATE INTERNATIONAL Officemate® Prong Paper Fasteners, 2" Sheet Capacity, 2-3/4"L Base, Silver, 50/Box (99852)
- JJ KELLER Trip Cost Report Envelope (972)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- BROTHER Scanner, 2-3/16" L, 11-7/8" W, 1-3/8" H (DS640)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- KODAK Mobile Film Scanner - Fun Novelty Scanner Lets You Scan and Play with Old 35mm Films & Slides (RODMFS50)
- AMBIR Ambir Ds830Ix Imagescan Pro 830Ix, 30Ppm/60Ipm Adf Duplex Scanner; (DS830IX-ATH)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- CANON Dr-G2110 Usb Only (No Ethernet) Production Document Scanner (3150C009)
- CANON Dr-M260 - Sheetfed Scanner - Desktop - Usb - Color;Monochrome (2405C002)
- Pulse Radar Printers & Scanners