Shop All Electrical Boxes
Pulse Radar
Electrical Box, Square Box, 2 Gang, Square
Mfr # PU157582
Zoro # G610657752
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Gray
- Box Type Square Box
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Radar
- MFR # PU157582
- Zoro # G610657752
- UPC # 654204841909
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Number of Gangs | 2 |
Color | Gray |
Box Type | Square Box |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151047)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- SCHNEIDER ELECTRIC Electrical Box, PC Box, Polycarbonate, Rectangular (NSYTBP241912H)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-S)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- Pulse Radar Electrical Boxes