Shop All Electrical Boxes
Pulse Radar
Electrical Box, Outlet Box, Die Cast Metal, Round
Mfr # PU158713
Zoro # G009957234
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.51 in
- Material Die Cast Metal
- Width 4.18 in
- Depth 1.62 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Radar
- MFR # PU158713
- Zoro # G009957234
- UPC # 654204841893
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.51 in |
Width | 4.18 in |
Depth | 1.62 in |
Details
Item | Electrical Box |
Material | Die Cast Metal |
Color | White |
Box Type | Outlet Box |
Opening Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151047)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- Pulse Radar Electrical Boxes