Shop All Electrical Boxes
Pulse Radar
Electrical Box, Outlet Box, Die Cast Metal, Round
Mfr # PU151009
Zoro # G109987599
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Die Cast Metal
- Length 5.51 in
- Depth 1.62 in
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Radar
- MFR # PU151009
- Zoro # G109987599
- UPC # 654204841886
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.51 in |
Depth | 1.62 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Die Cast Metal |
Opening Shape | Round |
Color | Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 8mm, PK500 (701-100)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151047)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- Pulse Radar Electrical Boxes