Shop All Electrical Boxes
Pulse Radar
Electrical Box, Outlet Box, 1 Gang
Mfr # PU151048
Zoro # G409881450
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Box Type Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Radar
- MFR # PU151048
- Zoro # G409881450
- UPC # 654204843330
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Number of Gangs | 1 |
Color | Gray |
Box Type | Outlet Box |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151047)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189H)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- Pulse Radar Electrical Boxes