Shop All Electrical Boxes
Pulse Radar
14350 2 Gang Gray Weatherproof Outlet Box
Mfr # PU155814
Zoro # G203900470
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Radar
- MFR # PU155814
- Zoro # G203900470
- UPC # 654204843309
- Country of Origin China
- Category Electrical Boxes
Description
Features
- Assembled Height: 4-1/2 in.
- Shape: Square
- Hole Configuration: 2 Gang
- Product Type: Outlet Box
- Knockout Size: 1/2 in.
- Material: Aluminum
- Color: Gray
- UL Listed: Yes
- Weather Resistant: Yes
- ETL Listed: No
- Assembled Depth: 2-1/8 in.
- CSA Listed: Yes
- Number in Package: 1
- Assembled Width: 4-1/2 in.
- Application: For Use in Wet Locations
- Number of Knockouts: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151047)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-1M)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- Pulse Radar Electrical Boxes