Shop All Current Transformers
Pulse Electronics
Current Transformers Tht Current Sense 80Mh 200Ohms
Mfr # PE-64519NL
Zoro # G705977437
product price: $7.95
/ea
Sold in multiples of 15 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 22.86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pulse Electronics
- MFR # PE-64519NL
- Zoro # G705977437
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 22.86 mm |
Details
Item - Transformer | Current Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Blue (AT1503EV-BU)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- Pulse Electronics Power Distribution