Shop All Current Transformers
Pulse Electronics
Current Transformers Tht Current Sense 470Mh 16Ohms
Mfr # FIS155NL
Zoro # G005977441
Sold in multiples of 30 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 17.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pulse Electronics
- MFR # FIS155NL
- Zoro # G005977441
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 17.6 mm |
Details
Item - Transformer | Current Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- Pulse Electronics Power Distribution